missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Micro Separatory Funnels
Kimble Chase™ Micro Separatory Funnels are used in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.
1793.41 DKK - 2039.24 DKK
Specifications
Capacity (Metric) | 10 mL |
---|---|
Material | Borosilicate Glass |
Joint Number | ST 14/20 |
Product Type | Micro Separatory Funnel, Squibb-type |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
12827120
|
Kimble Chase™
298281-0010 |
125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12817120
|
Kimble Chase™
298280-0010 |
141 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Standard taper joints
- Squibb-type funnel with a PTFE stopcock plug with a 2mm bore
- Plug is 821001-0002
- Stopper not included
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and STM E438, Type I, Class A requirements
Specifications
10 mL | |
Borosilicate Glass | |
ST 14/20 | |
Micro Separatory Funnel, Squibb-type |