Få mere at vide
Methyl hydrogen glutarate, 95%
Beskrivelse
It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Slightly soluble in water.
Notes
Store in cool. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Methyl hydrogen glutarate |
| Kogepunkt | 150°C to 152°C (12 mmHg) |
| Flammepunkt | >110°C (230°F) |
| Mængde | 10 g |
| Beilstein | 1762381 |
| Formel vægt | 146.14 |
| Procent renhed | 95% |
RUO – Research Use Only
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.