missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Methyl 4-ethoxybenzoate, 98%, Thermo Scientific™
Beskrivelse
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
Methyl 4-ethoxybenzoate is used in the preparation of 4- ethoxybenzoic acid by reacting with aluminum tribromide. It is involved in the preparation of apricoxib, which is a selective cyclooxygenase inhibitor.
Solubility
Soluble in alcohol and ether. Insoluble in water.
Notes
Incompatible with strong oxidizing agents.
Methyl 4-ethoxybenzoate is used in the preparation of 4- ethoxybenzoic acid by reacting with aluminum tribromide. It is involved in the preparation of apricoxib, which is a selective cyclooxygenase inhibitor.
Solubility
Soluble in alcohol and ether. Insoluble in water.
Notes
Incompatible with strong oxidizing agents.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Methyl 4-ethoxybenzoate |
| Smeltepunkt | 35°C to 37°C |
| Kogepunkt | 160°C (20 mmHg) |
| Flammepunkt | >110°C (230°F) |
| Mængde | 5 g |
| Beilstein | 2691838 |
| Opløselighedsinformation | Soluble in alcohol and ether. Insoluble in water. |
| Formel vægt | 180.21 |
| Procent renhed | 98% |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?