missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Self-standing tube for stable placement during handling and processing
- Supplied with separate flat screw caps for secure closure
- Features molded graduations to support accurate volume assessment
- Caps manufactured from natural polyethylene for high purity
- ATP, RNase/DNase, and endotoxin-free (non-pyrogenic)
- Constructed from polypropylene resin that meets USP Class VI requirements
- Can be frozen to -80°C for sample preservation
- Autoclavable for sterilization compatibility
- Natural colorless screw caps
- Made in the USA
- Elemental testing performed for: aluminum, antimony, arsenic, barium, beryllium, bismuth, cadmium, cesium, calcium, chromium, cobalt, copper, gallium, germanium, gold, iron, lead, lithium, magnesium, manganese, mercury, molybdenum, nickel, niobium, phosphorus, potassium, rhenium, rubidium, selenium, silicon, silver, sodium, strontium, tantalum, thallium, tin, titanium, tungsten, vanadium, yttrium, zinc, and zirconium
Tekniske data
Tekniske data
| Certificeringer/compliance | ISO 9001:2015; FDA CFR21 GMP |
| Lukningsmateriale | Polyethylene |
| Lukningsfarve | Natural |
| Farve | Clear |
| Kapacitet (metrisk) | 5 mL |
| Engangs | Single-use |
| Materiale | Polypropylene |
| Til brug med | Centrifuges, Rotators, Shakers, ICP-MS |
| Inkluderer | Caps and tubes in separate bags |
| nr. pr. sag | 500 |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion