missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Labcon MetalFree™ Polypropylene Centrifuge Tubes
Shop alle Labcon produkter
Klik for at se tilgængelige muligheder
nr. pr. pakke:
50
500
Sterilitet:
Non-sterile
Sterile
Beskrivelse
- 15 mL centrifuge tube designed for reliable sample handling
- Includes securely attached flat screw caps for leak-resistant closure
- Caps manufactured from natural polyethylene for purity
- Features a patented, smear-resistant writing surface for easy labeling
- ATP, RNase/DNase, and endotoxin-free (non-pyrogenic)
- Made from polypropylene resin compliant with USP Class VI requirements
- Suitable for freezing down to -80°C
- Autoclavable for sterilization
- Natural, colorless screw caps
- Manufactured in the USA
- Elemental analysis performed for the following: aluminum, antimony, arsenic, barium, beryllium, bismuth, cadmium, cesium, calcium, chromium, cobalt, copper, gallium, germanium, gold, iron, lead, lithium, magnesium, manganese, mercury, molybdenum, nickel, niobium, phosphorus, potassium, rhenium, rubidium, selenium, silicon, silver, sodium, strontium, tantalum, thallium, tin, titanium, tungsten, vanadium, yttrium, zinc, and zirconium
Tekniske data
Tekniske data
| Certificeringer/compliance | ISO 9001:2015; FDA CFR21 GMP |
| Lukningsmateriale | Polyethylene |
| Lukningsfarve | Natural |
| Farve | Clear |
| Kapacitet (metrisk) | 50 mL |
| Engangs | Single-use |
| Materiale | Polypropylene |
| Til brug med | Centrifuges, Rotators, Shakers, ICP-MS |
| Inkluderer | Caps on tubes |
| nr. pr. sag | 500 |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion