missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Softshell 7431-Yellow

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

Brand:  Uvex™ 8938216

1230.23 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17236671

  • 1600.00 DKK / Each
Only null left
Estimated Shipment: 11-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Softshell jacket - uvex protection flash model-no.: 7431
  • Material: 100% polyester, with membrane in 3-layer construction, approx. 240 gsm
  • Windproof and water-repellent high vis softshell jacket
  • One chest pocket left with zip and two big side pockets with zip, lightweight and although breathable and hard-wearing material, 10.000 mm water column rating
  • Sizes: XS - 6XL
  • Oversize surcharge: from size XL+10%
  • Care instructions: 60°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P certified according to: EN ISO 20471 X2
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5X-Large
Polyester
Zipper
Hi-vis Jacket
Men's
Yellow, Gray
Reusable
285 g/m²
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ Men Softshell 7431-Yellow > Size: 5X-Large

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.