missing translation for 'onlineSavingsMsg'
Learn More

National Lab EPPi Grid Divider, Polypropylene

Product Code. 12460681
Change view
Click to view available options
Holds:
16 ( 30.8 mm Diameter Tubes)
49 (17.3 mm Diameter Tubes)
Design:
4x4
7x7
Diameter (Metric) Well:
17.3 mm
30.8 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Design Diameter (Metric) Well Unit Size
12460681 49 (17.3 mm Diameter Tubes) 7x7 17.3 mm Each
12440681 16 ( 30.8 mm Diameter Tubes) 4x4 30.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12460681 Supplier National Lab Supplier No. RE10300707K

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For organizing, storing, and archiving samples in cryoboxes.

  • Polypropylene construction
  • Suitable for dry and refrigerated storage
  • Suitable for sample archiving
  • Suitable for cryoboxes

Specifications

Design 7x7
Material Polypropylene
Type Grid Divider
For Use With (Application) Dry and Refrigerated Storage/Archiving
For Use With (Equipment) Cryoboxes 133 x 133 mm
Holds 49 (17.3 mm Diameter Tubes)
Height (Metric) 30 mm
Diameter (Metric) 17.3 mm
Diameter (Metric) Well 17.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.