missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
AMPri Med-Comfort Disposable Apron
Beskrivelse
- Product type: Apron
- Manufacturer: AMPri
- Brand: Med-Comfort
- Use as: Disposable product
- Special feature(s): Latex-free and hammered
- Material: Polyethylene
- PPE category: PPE Cat I
- Approved for use with alcoholic, fatty, acidic, dry and watery foods
- Application: Protective clothing
- For use in the following sectors: Industry, close-contact services, hospitals and food service
- Fastener: Ties
- Measurements: 800 mm x 1250 mm
Additional features of the disposable aprons
- Polyethylene is a functional fiber with traits that make it highly suitable as a material for the disposable aprons. It is sturdy and tear-resistant, yet flexible. For the wearer, it is also pleasant on the skin. The protective disposable aprons are classified as protective equipment category PPE Cat I. Handling alcoholic, fatty, acidic, dry, and watery foods is also acceptable while using the disposable aprons. The disposable aprons can be fastened easily, securely, and quickly thanks to the ties. Because the aprons are produced without latex, this garment is also safe for allergy sufferers to use. On the whole, a range of other special features make the apron useful and practical: it is latex-free and hammered.
Tekniske data
Tekniske data
| Type | Single-use Apron |
| Størrelse | Universal |
| Materiale | Polyethylene |
| Farve | Blue |
| Engangs | Single-use |
| Lukketype | Ties |
| Sterilitet | Non-sterile |
| Dimensioner (L x B) | 125 x 80 cm |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?