missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Measuring Beaker With Raised Scale
Click to view available options
Capacity (Metric):
30 mL
Description
- Disposable polypropylene beakers
- Transparent with raised graduations
- For use as a dosing or general laboratory beaker
- Not for medical use
Specifications
Diameter (Metric) Outer | 37mm |
Capacity (Metric) | 30 mL |
Material | Plastic |
Height (Metric) | 42mm |
Increments | 1mL |
Type | Beaker |
Disposable | Yes |
Graduated | Yes |
Scale | Raised Scale |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'