missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME 1 Model One-stage Diaphragm Pump. Offers a compact, high performance and easy-to-use solution which is perfect for single port filtrations.

Offers a compact, high performance and easy-to-use solution which is perfect for single port filtrations.

Brand:  VACUUBRAND™ 20721000

4789.42 DKK valid until 2024-06-30
Use promo code "21701" to get your promotional price.



Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11854120

  • 5940.00 DKK / Each
Currently Unavailable: We have no information when this product will be available
View alternative products

Description

Description

  • Vacuum filtration is one of the most common applications used for sample preparation in chemistry, microbiology, waste water control and other analytical processes
  • Oil-free diaphragm provides a well-proven and extraordinarily long lifetime with typically 15,000 operating hours
  • Functional, space-saving and innovative design with visible top mounted power switch ensures convenient and quick operation for day-to-day lab work
  • Whisper-quiet and very low vibration
  • Requires minimal benchtop space
  • Wetted materials - PTFE and aluminum
Specifications

Specifications

75 torr
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
247 x 121 x 145 mm
ME 1
CEE
0.04 kw
104°F
10°C
50/60 Hz
246.38 mm
Diaphragm Pump
1
50°F
Oil-Free
17.5 psi
0.054 hp
150 to 1800 rpm
230 V 50/60 Hz 0.04 kw
Fluoroplastic (Case), PTFE (Diaphragm and Valves)
45 dB(A)
-10°C to +60°C
5 kg
40°C
0.4/0.5 CFM
144.78 mm
121.92 mm
IP40
Chemical-Resistant
Sample Preparation in Chemistry
1
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers