missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Silicone Peroxide Standard Tubing
Blended tubing of silicone and organic peroxide for biological applications. Ismatec™ Masterflex™ Silicone Peroxide Standard Tubing has excellent biological compatibility.
Brand: Masterflex™ MF0288
Additional Details : Weight : 0.25000kg
Description
- For biological applications.
- Autoclavable.
- Low gas permeability.
- Excellent biological compatibility.
- Great physical compression capability.
- Not prone to mold.
- Non-toxic.
- Waterproof and resistant to ozone, radiation and sunlight.
- Resistant to fungus.
- Odorless.
- Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide.
- Relatively high gas permeability.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Solvents: Not recommended
- Pressure: Not recommended
- Vacuum: Good.
- Viscous media: Good
- Sterile media: Fair
- Complies with: US Pharmacopoea XXIII Cl.Vl FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C.
- Radiation: Irradiate at up to 2.5 mrad.
- Gas: Not recommended to sterilize with ethylene oxide.
Specifications
Standard Tubing | |
Autoclavable | |
7.5 m | |
Biological applications | |
4.8mm I.D., 9.6mm O.D. | |
Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability. | |
Good |
US Pharmacopoea XXIII Cl.Vl, FDA 21 CFR, Part 177.2600 | |
Silicone (Peroxide-cured) | |
2.4 mm | |
-51°C | |
CO2 25147, O2 4715, N2 2284 | |
Translucent Clear to Light Amber | |
238°C |