missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Silicone Peroxide Standard Tubing

Blended tubing of silicone and organic peroxide for biological applications. Ismatec™ Masterflex™ Silicone Peroxide Standard Tubing has excellent biological compatibility.

Brand:  Masterflex™ MF0037

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10649432

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • For biological applications.
  • Autoclavable.
  • Low gas permeability.
  • Excellent biological compatibility.
  • Great physical compression capability.
  • Not prone to mold.
  • Non-toxic.
  • Waterproof and resistant to ozone, radiation and sunlight.
  • Resistant to fungus.
  • Odorless.
  • Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide.
  • Relatively high gas permeability.
  • Applications
    • Acids: Limited
    • Alkaline solutions: Not recommended
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Vacuum: Good.
    • Viscous media: Good
    • Sterile media: Fair
  • Complies with: US Pharmacopoea XXIII Cl.Vl FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C.
    • Radiation: Irradiate at up to 2.5 mrad.
    • Gas: Not recommended to sterilize with ethylene oxide.
Specifications

Specifications

Standard Tubing
Autoclavable
7.5 m
Biological applications
3.2mm I.D., 6.4mm O.D.
Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability.
Good
US Pharmacopoea XXIII Cl.Vl, FDA 21 CFR, Part 177.2600
Silicone (Peroxide-cured)
1.6 mm
-51°C
CO2 25147, O2 4715, N2 2284
Translucent Clear to Light Amber
238°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers