missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ High-Performance Precision Pump Tubing, Tygon™ E-Food B-44-4X

Masterflex™ L/S™ High-Performance Precision Pump Tubing is designed specifically for handling food products

Brand:  Masterflex™ 06418-24

Additional Details : Weight : 1.63000kg

 View more versions of this product

Product Code. 15500652

  • 1259.00 DKK / Each


Estimated Shipment
31-05-2021
Add to basket

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Food and beverage processing or dispensing
  • Characteristics: Nonwetting, odorless, tasteless, non-toxic, transparent
  • Specifications

    Specifications

    Transparent
    6.4 mm
    50 ft.
    Peristaltic Pump Tubing
    L/S 24
    1/4 in.
    Yes
    Tygon E-Food
    15.2 m
    Food and beverage processing or dispensing
    Max 1800 mL/min
    Videos
    SDS
    Documents