missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MassRuler DNA Ladders, ready-to-use
GREENER_CHOICE

Thermo Scientific MassRuler DNA Ladders are designed for quantification and sizing of DNA fragments by agarose gel electrophoresis.

Brand:  Thermo Scientific™ SM1283

809.37 DKK valid until 2025-06-27
Use promo code "24112" to get your promotional price.


 View more versions of this product

Product Code. 10746231

  • 1214.00 DKK / Pack of 2
Get 3 for 2
Use promo code 24112 at checkout
View Available Promotions

Please to purchase this item. Need a web account? Register with us today!

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24112” to get your promotional price

This item is not returnable. View return policy

Description

Description

Thermo Scientific MassRuler DNA Ladders are designed for accurate quantification and sizing of DNA fragments by agarose gel electrophoresis. Individuals DNA fragments are chromatography-purified and calibrated against a standard that guarantees precise quantity of each band.

Highlights

  • Accurate DNA sizing and quantification – DNA ladder fragments are quantified spectrophotometrically
  • Sharp bands, easy-to-remember fragment sizes and quantities
  • Ready-to-use—premixed with 6X MassRuler DNA Loading Dye for direct loading
  • Stable at room temperature for up to 24 months

Sustainability features

Ready-to-use MassRuler DNA ladders can be stored at room temperature for up to 24 months. The ladder is shipped at ambient temperature, using optimized right-sized packaging and 100% recyclable packaging reducing waste.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6X
Bromophenol Blue
Yes
Agarose Gels
MassRuler
Agarose
DNA Ladder Mix
100 to 1000 bp
Sustainable packaging
2 x 500 ÎĽL
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2909760 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberSM1283
Lot Number2886442 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberSM1283
Lot Number2916846 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberSM1283
Lot Number2959186 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberSM1283
Lot Number2987327 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberSM1283
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ MassRuler DNA Ladders, ready-to-use > 100 to 10000 bp, 56.5 ng/ÎĽL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.