missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter
DMEM is used in a wide range of mammalian cell culture. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter is manufactured in accordance with cGMP regulations.
Marca: Lonza™ BE12-708F
Dettagli aggiuntivi : Weight : 1.36080kg
Descrizione
- DMEM is a modification of Basal Medium Eagle (BME) that contains four-times the concentrations of the amino acids and vitamins.
- Suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cells. All Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifica
2° to 8°C | |
DMEM Media | |
Sterile-filtered through two consecutive 0.2 μm filters | |
No Glutamine | |
500 mL |
Liquid | |
Sterile | |
Glucose | |
7.03 to 7.27 |