missing translation for 'onlineSavingsMsg'
Få mere at vide

Lithium opløsning til ICP 1g/L HNO 3 matrix, Fisher chemical™
BIOPHARMA

Artikelnummer. p-7083941 Shop alle Fisher Chemical produkter
Klik for at se tilgængelige muligheder
Mængde:
100 mL
250 mL
Emballage:
Flaske
Pakningsstørrelse:
100ml
250ml
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 12956194

Brand: Fisher Chemical S 130 100

Venligst for at købe denne vare. Brug for en webkonto? Register dig hos os i dag!

This item is not returnable. View return policy

Alle vores certificerede referencematerialer og reagenser er produceret under en ISO 9001 Quality Management System, også akkrediteret i henhold til ISO/IEC 17025 og akkrediteret iht. ISO Vejledning 34.

Specifications

Emballage Flaske
Analyt- eller komponentnavne Li
Koncentration 1±0.002 g/L
Type Mass Spectrometry Standard
Element Li
Opløsningsmiddel eller Matrix Nitric Acid
Mængde 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.