missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Lithium Battery Safety Cabinet
Blue Justrite Safety Cabinet for storing lithium batteries.
6075.00 DKK - 11595.00 DKK
Specifications
Color | Blue |
---|---|
Material | Steel |
Product Type | Safety Cabinet |
Height (Metric) | 207 cm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17762378
|
Justrite
JCBCFN0000 |
60 cm |
11595.00 DKK
Each |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17772378
|
Justrite
JCBCFNL000 |
120 cm |
6075.00 DKK
Each |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Justrite Safety Cabinet
- For storing lithium batteries
- Color: Blue
Specifications
Blue | |
Steel | |
Safety Cabinet | |
207 cm |