missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LDPE Narrow Neck Bottles
Click to view available options
Capacity (Metric):
175 mL
Description
Pliable with screw cap, with hinged jet tube which is open when raised and sealed with lowered, 2mm aperture.
Cap enables either single drops or continuous stream to be expelled by suitable hand pressure on the bottle.
Cap enables either single drops or continuous stream to be expelled by suitable hand pressure on the bottle.
Specifications
Closure Material | LDPE |
Closure Size | 22 mm |
Closure Type | Dispensing Closure |
Diameter (Metric) | 52 mm |
For Use With (Equipment) | Caps, nozzles and dispensers |
Height (Metric) | 117 mm |
Product Type | Bottle |
Capacity (Metric) | 175 mL |
Color | Translucent |
Includes | Cap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'