missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
DuraLab Laboratory Trolley Large
Beskrivelse
- Versatile design suitable for various laboratory applications.
- Lightweight construction with strong load-bearing capacity.
- Equipped with precision bearing castors, including 2 with brakes, for smooth and safe mobility.
- Crafted from top-grade nylon fibre blended polymers to withstand rigorous working conditions.
- Constructed from recycled Polypropylene (PP) to support sustainability and minimise environmental impact.
- Reinforced with solid steel blocks for enhanced durability.
- Includes 4 rubber castors (2 with locks) for stability and easy movement.
- Designed to support a load capacity of up to 250 kg.
Tekniske data
Tekniske data
| Produkttype | Double Trolley |
| Farve | Black |
| Bæreevne (engelsk) | 551.15 lb. |
| Bæreevne (metrisk) | 250 kg |
| Materiale | Aluminum, Polypropylene, Polymer, High Modulus Rubber |
| Antal hylder | 2 |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?