missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Single Electrical Receptacle Kits: International GFCI Switch

Mount on the left or right side of any 3, 4, 5, 6, 7 or 8 ft. Protector Premier, XStream, XL, PVC Perchloric Acid or Stainless Steel Laboratory Hood

Brand:  Labconco™ 9414100

Additional Details : Weight : 0.90719kg

Product Code. 16328705

  • 4240.00 DKK / Each
Estimated Shipment: 23-10-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Electrical receptacle, wiring, junction box and receptacle cover plate

Description

Description

Specifications

Specifications

Protector™ Premier™, XStream™, XL™ fume hood
4 lb.
9 in.
22.9 cm
2 in.
1.8 Kg
5.1 cm
International GFCI switch
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers