Learn More
Labconco™ Sample Blocks for RapidVap™ Vacuum and N2 Evaporation Systems
PTFE-Coated Aluminum Blocks for use with RapidVap Vacuum Evaporation Systems.
Brand: Labconco™ 7486400
Description
PTFE-Coated Aluminum Blocks hold glassware in place inside RapidVap Vacuum Evaporation Systems. A block is required for all RapidVap Vacuum Evaporation Systems. Blocks are interchangeable. Custom blocks to fit special glassware such as VOA vials are available on request. Glassware is required (not included).†For tubes up to a maximum capacity shown. Actual sample volume is 66–75% total tube capacity and depends on tube shape, height and vortex speed.
‡For Labconco borosilicate flat-bottom tubes only (see 16-315-78 and -79). May also use Labconco Tubes with Stems in RapidVap N2 Systems, (see 16-315-73 to -77, and 16-317-17B, 17C).
Specifications
1.5 in. | |
115 V, 60 Hz | |
60 Hz | |
PTFE-coated Aluminum | |
30°C to 100°C | |
115 V | |
8.2 lb. |
4 cm | |
RapidVap vacuum and N2 evaporation system | |
170 mL Tubes | |
48 | |
Block | |
170 mL | |
3.7 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.