missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Peroxide-Cured Silicone Spooled Pump Tubing

Excellent biocompatibility for a wide range of applications

Brand:  Masterflex™ 96407-17

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13143828

  • 5798.00 DKK / Each


Estimated Shipment
01-06-2021
Add to basket

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Greater physical compression capability
  • Pharmaceutical, biotech, peristaltic pumping, and food applications
  • Excellent heat resistance, low compression set, odorless, nontoxic, translucent
  • Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.
Specifications

Specifications

FDA approved; Prop 65 NA (no Prop 65 chemicals)
20 psi
Yes
Silicone (Peroxide Cured)
76.2 m
-40°C
1700 mL/min
Autoclave, Ethylene Oxide
100°C
510 mm Hg
6.4 mm
250 ft.
Pump Tubing
17
1/4 in.
Videos
SDS
Documents