missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Kimdura Durastick Label
Brand: Shamrock™ KDS-43
Additional Details : Weight : 0.80000kg
Specifications
Permanent | |
Polypropylene | |
Cryogenic use | |
11 mm | |
11 mm |
White | |
Durastick Label | |
-54°C | |
11mm |