missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Accuform™ SSR™ Standard Glass Vials
Vials provide dependable storage, retrevial and analysis of both liquid and powder samples
Brand: DWK Life Sciences 60680-12
Additional Details : Weight : 1.00000kg
Description
- Borosilicate glass construction for chemical resistance
- Large opening tops for easy access of contents
- Less than 10μL of dead space
- Smooth, conical interior surfaces facilitate complete sample recovery
- Smooth bottom allows for 2D barcoding
- Black phenolic caps work with media bottles and screw-thread vials
- Offered in two different styles—stand and straight sided
Specifications
13 mm | |
2 mL | |
Conical | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A | |
13-425 |
Borosilicate Glass | |
Ideal for high throughput screening | |
0.5 dr. | |
39 mm | |
SSR™ Standard Vials |