missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Mixing Cylinders
Calibrated “To Contain”
9296.68 DKK
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Scale Color | White |
Shape | Round |
Type | Graduated Mixing Cylinder |
Includes: Certificate of Graduation Accuracy.
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
13187573
|
DWK Life Sciences
20036-100 |
100 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Permanently marked with individual serial number
- Supplied with Certificate of Graduation Accuracy
- Single metric white ceramic-enamel scale
- With standard taper stopper
- Heights shown in ordering table do not include stopper
Compliance
Designed from ASTM™ E 1272, Class A, Style 2 requirements; Accuracy meets ASTM E 694 requirements
Specifications
Hexagonal | |
White | |
Graduated Mixing Cylinder | |
ASTM E1272, ASTM E438, USP Type I | |
Useful as a Mixing Cylinder | |
Single | |
Borosilicate Glass |
To Contain | |
Round | |
Borosilicate Glass | |
Class A | |
Certificate of Graduation Accuracy, Glass Stopper | |
Glass |