missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ J.T. Baker™ HPLC columns, BAKERBOND™ BDC C18
These columns are ideal for the determination of pharmaceutical active components
13330.00 DKK - 19990.00 DKK
Specifications
Column Format | Analytical |
---|---|
Diameter (Metric) | 4.6 mm |
Particle Size | 5 μm |
Pore Size | 120 Å |
Quantity | 1 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10221292
|
Avantor™
7441-01 |
150 mm |
13330.00 DKK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10724479
|
Avantor™
7441-00 |
250 mm |
19990.00 DKK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
- They are endcapped and suitable for chromatography of basic compounds
- Excellent column to column and batch to batch reproduciblity
- Sharp peaks and improved symmetry
- The BAKERBOND™ BDC C18 phase receives a special base deactivation treatment during silica material manufacture to reduce silanophilic activity
Specifications
Analytical | |
5 μm | |
1 |
4.6 mm | |
120 Å | |
C18 |