missing translation for 'onlineSavingsMsg'
Få mere at vide

Novus Biologicals™ ILDR1 293T Cell Transient Overexpression Lysate

Product Code. 18520431 Shop All Bio Techne Products
Change view
Click to view available options
Mængde:
0.1 mL
Unit Size:
0.1ml
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mængde unitSize
18520431 0.1 mL 0.1ml
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18520431 Supplier Novus Biologicals™ Supplier No. H00286676T02
 Begrænset vare
Forventet forsendelse: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Mængde 0.1 mL
Indhold og opbevaring Store at -80°C. Avoid freeze/thaw cycles.
Mål ILDR1
Synonym autosomal recessive 42, ILDR1alpha, ILDR1alpha', ILDR1beta, immunoglobulin-like domain containing receptor 1, immunoglobulin-like domain-containing receptor 1 alpha, immunoglobulin-like domain-containing receptor 1 alpha', immunoglobulin-like domain-containing receptor 1 beta
Gen symbol ILDR1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.