missing translation for 'onlineSavingsMsg'
Få mere at vide

Brady™ i7500 Industrial Label Printer

Artikelnummer. 30279179
Klik for at se tilgængelige muligheder
Softwaretype:
Brady WorkStation Basic
Brady WorkStation Suite
Stiktype:
EU
UK
Inkluderer:
Auto Cutter
This item is not returnable. View return policy

Product Code. 30279179

missing translation for 'mfr': Brady™ 323185

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance 76.2 mm core label printing the way you never thought possible.

  • No need to set print speed, heat, offsets, sensor mode or sensor location - i7500 does it automatically without wasteful trial-and-error print tests
  • No need to calibrate wasted blank labels - i7500 detects the part size and spacing, and prints on the very first label
  • i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material
  • Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality
  • Manual 76.2 mm core label rolls and 25.4 mm core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing
  • Brady WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Windows driver if using non-Brady software
  • 300 dpi print resolution for day-to-day printing, or user can quickly field-exchange with optional 600 dpi printhead with no calibration or firmware update required
  • Standard configuration ships with a Tear Bar; optional Auto Cutter accessories can be easily user-installed with four fastening screws

Specifications

Produkttype Printer
Farve Blue, Gray
Display Type Color LCD Touchscreen
Materiale Plastic
Print teknologi Direct Thermal, Thermal Transfer
Længde (engelsk) 20.9 in.
Bredde (engelsk) 11.5 in.
Længde (metrisk) 530.86 mm
Bredde (metrisk) 292.1 mm
Højde (engelsk) 14.6 in.
Højde (metrisk) 370.84 mm
Dimensioner (L x B x H) 292.1 x 370.84 x 530.86 mm
Farveevne Monocolour
Hukommelse 512 MB RAM, 195 MB IFFS Flash
Model- i7500-300-EU-BWS
Udskrivningshastighed 304.8 mm/sec.
Opløsning 300 dpi
Softwaretype Brady WorkStation Suite
Konnektortyper USB, Ethernet, Wi-Fi, Bluetooth
Vægt (engelsk) 40 lb.
Vægt (metrisk) 18.14 kg
Mængde 1 Ea.
garanti 1 Year
Spænding 100/240 V
Tastaturtype None
Alternativt varenummer i7500-300-EU-BWS
Stiktype EU
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.