Få mere at vide
Thermo Scientific™ Hypersil™ PREP HS Phenyl HPLC kolonner
Shop alle Thermo Scientific produkterBeskrivelse
Opnå unik selektivitet for aromatiske og let polære forbindelser med stort overfladeareal Hypersil PREP HS Phenyl prep LC kolonner til USP L11 applikationer.
Opnå maksimal retention og belastning af aromatiske og moderat polære forbindelser med Thermo Scientific™ Hypersil™ PREP HS Phenyl omvendt fase præparative HPLC kolonner, mens du skalerer din metode op. En partikel med stort overfladeareal med en porestørrelse på 100 Å og en phenylbundet fase giver den stationære fase moderat hydrofobicitet, hvilket gør den ideel til adskillelse af analytblandinger med varierende polaritet og aromaticitet perfekt til små molekyler og behov for oprensning af lægemidler.
Unique Selectivity
- Enhanced selectivity for aromatic and moderately polar analytes.
- Selectivity complementary to that provided by alkyl chain phases.
- Moderate hydrophobicity compared to C18.
- Phenyl (USP L11) selectivity - high surface area particle with 100Å pore size.
- pH stable from 2 to 8.
- Maximum temperature of 60°C.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Tekniske data
Tekniske data
| Kolonneformat | Guard Column |
| Diameter (metrisk) | 20 mm |
| Til brug med | Guard Column Requires Use of Preparative Guard Holder, 889-020 |
| Længde (metrisk) | 20 mm |
| Maks. Tryk | 4300 psi (295 bar) |
| Partikelstørrelse | 5 μm |
| pH | 2 to 8 |
| Porestørrelse | 100 Å |
| Overfladeareal | 350 m²/g |
| Temperatur | 60°C |
| Vis mere |
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.