missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ HPLC Column
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications.
5148.96 DKK - 5425.38 DKK
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
pH | 1 to 11 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11857181
|
Thermo Scientific™
25005-204630 |
4.6 mm | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10398573
|
Thermo Scientific™
25005-124630 |
4.6 mm | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Endcapped, ultrapure, silica-based columns
- Excellent resolution, efficiency, and sensitivity
- Accuracy and quality of your analytical data
Specifications
Analytical Column | |
1 to 11 | |
220 m²/g | |
C18 | |
10% | |
Yes |
5 μm | |
175 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |