missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ HPLC Column

Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications.

Brand:  Thermo Scientific™ 25005-204630

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11857181

  • 5319.00 DKK / Each


Estimated Shipment
31-05-2021
Add to basket

Description

Description

  • Endcapped, ultrapure, silica-based columns
  • Excellent resolution, efficiency, and sensitivity
  • Accuracy and quality of your analytical data
Specifications

Specifications

Reversed Phase
Silica
Reversed Phase
4.6 mm
5 μm
175 Å
L1
Yes
10%
Analytical Column
200 mm
1 to 11
220 m²/g
C18
Videos
SDS
Documents