missing translation for 'onlineSavingsMsg'
Få mere at vide

Thermo Scientific™ HyperSep™ Servo+ Total-B SPE Cartridges and Well Plates

Artikelnummer. 11342293 Shop alle Thermo Scientific produkter
Klik for at se tilgængelige muligheder
Oversigt:
1 g 25 ml SPE-søjle 20 stk.
100 mg 6 ml SPE-søjle 30 stk.
150 mg 6 ml SPE-søjle 30 stk.
200 mg 6 ml SPE-søjle 30 stk.
30 mg/1 ml SPE-søjle 100 stk.
500 mg 6 ml SPE-søjle 30 stk.
500 mg/3 ml SPE-søjle 50 stk.
60 mg 6 ml SPE-søjle 30 stk.
96-brønds plade 10 mg 1 pakke
96-brønds plade 5 mg 1 pakning
Sengens vægt:
5 mg
10 mg
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
1 g
Volumen (metrisk):
1 ml
3 ml
6 ml
25 ml
Pakningsstørrelse:
Hver
Pakke med 100
Pakke med 20
Pakke med 30
Pakke med 50
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 11342293

Brand: Thermo Scientific™ 60110306C

Denne vare kan ikke returneres. Se returpolicy

Screening for unknown basic compounds when analyzing drugs of abuse? These SPE cartridges and plates offer a robust, ready-to-use solution.

Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep Servo+ products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.

Thermo Scientific™ HyperSep Servo+ Total-B Cartridges and Well Plates offer a robust, ready-to-use solution for screening of a wide range of unknown basic compounds.

HyperSep Servo and Servo+ Cartridges and Plates

Thermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.

Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo+ cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Tekniske data

Oversigt 500 mg 6 ml SPE-søjle 30 stk.
Sengens vægt 500 mg
Til brug med (applikation) Analysis of Drugs of Abuse
Produktlinje HyperSep
Sorbent HyperSep Servo+ Total B
Type Solid Phase Extraction Column
Volumen (metrisk) 6 ml
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.