missing translation for 'onlineSavingsMsg'
Få mere at vide

Ansell HyFlex™ 11-591 Medium Duty Touchscreen Compatible Cut Resistant Gloves

Product Code. 30279130
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Størrelse:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Størrelse
30279130 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 30279130 missing translation for 'mfr' Ansell missing translation for 'supplierNo' 11591060
  • ONLINE EXCLUSIVE PRICE
    3818.10 DKK
    3272.02 DKK / 12 par
    Spare 546.08 DKK
    14% Slukket
Forventet forsendelse: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Medium duty touchscreen gloves are cut-resistant and have a nitrile palm coating, making them ideal for industrial applications.

  • Works with most touchscreen devices
  • Comfortable, breathable, seamless knitted liner
  • Latex-, silicone-, DMF- and fiber glass-free
  • Reinforced thumb crotch
  • Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear
  • 13 Gauge
  • Made of HPPE, Nylon, Spandex, Steel, Graphene and Tungsten
TRUSTED_SUSTAINABILITY

Specifications

Belægningsmateriale Nitrile
Farve Black
Bedømmelse af skæremodstand Level F
Hånd Specific
Latex fri Yes
Materiale Nylon
Produkttype Cut- and Abrasion-resistant Glove
Størrelse 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.