missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid, 1M, Chem Lab™
Click to view available options
Quantity:
5 L
10 L
20 L
Specifications
Appearance | Colorless |
pH | <1 |
Composition | Hydrochloric acid 1mol/L |
Concentration | 36.461g HCl/l H2O = 1 N (±0.002/20°C) |
Density | 1.02g/mL |
Odor | Odorless |
Quantity | 20 L |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
Safety and Handling
Product Identifier
- Hydrochloric acid 1 mol/l
- Warning
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- P390-Absorb spillage to prevent material damage.
- MIXTURE LIST-Contains : HCl/H2O
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'