missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Isofield™ Horizon Cleanroom Coverall with Mandarin Collar - ISO Class 4/5 Compatible
Beskrivning
- Non-sterile cleanroom coverall with mandarin collar
- Two-layer mandarin collar provides secure fit at neck area
- Zip flap with double-sided tape prevents ingress and egress of particles
- Low-linting, anti-static fabric suitable for chemo handling
- Elasticated thumb loops
- Back elastic to prevent bellows effect
- Aseptically folded
- PPE Cat III, Type 5/6 certified
- Manufactured in a facility operating under ISO 9001:2015 quality management system
- Processed in a NEBB certified ISO Class 5 cleanroom
- Five-year shelf life from date of manufacture
Technical and Documentation Compliance:
- COA, COC Available for download online
- QR Code on cartons allows for immediate document retrieval
- Helmke Drum Class 1 for cleanliness
- Static-dissipative
- Tested against chemotherapy to ASTM F739-20
Specifikationer
Specifikationer
| Produkttype | Cleanroom Coveralls |
| Størrelse | Large |
| Køn | Unisex |
| Materiale | Polyethylene, Non-woven Polypropylene Laminate |
| Farve | White |
| Engangs | Single-use |
| Talje stil | Elastic at Back |
| Ankel stil | Open |
| Manchet stil | Covered Elastic |
| Hals stil | Collared |
| Visa mer |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?