missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Lift-Bottom Furnace
The motorized lift table makes loading the LHT / LB high-temperature furnaces significantly easier. The all-round heating of the cylindrical furnace chamber ensures optimal temperature uniformity.
Brand: Nabertherm™ LHB247PN4
Additional Details : Weight : 80.00000kg
Description
- Tmax: 1650°C
- Controller: P470
- tabletop model
- Inner dimensions: 185 x 180 x 185
- Outer dimensions: 390 x 590 x 765 mm
- Volume (in l): 2
- Connected load: 3.4 kW
- Electrical connection: 1-phase
- Weight: 50 kg
Specifications
P470 | |
2 L | |
185 x 180 x 185 mm |
Lift-Bottom | |
1650°C | |
390 x 590 x 765 mm |