missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- 2D rocking motion with a speed range from 1 to 80 rpm for consistent sample mixing
- Gentle yet effective shaking is suitable for various laboratory applications
- An anti-slip rubber mat ensures the stable placement of containers, even at higher speeds
- Supports continuous operation or timed operation
- Integrated timer adjustable from 1 minute to 999 hours 59 minutes
- The RS-232 interface allows external control and monitoring
- Compatible with PC or server-based software (e.g., Hei-PROCESS) for remote operation
- Automatic restart function after power interruptions
- User-friendly interface for easy configuration
- Includes shaker with flat rubber mat (1000)
- Available with a 10° tilt to reduce foaming
- Available with a 5° tilt to minimize risks such as glass breakage and liquid spillage
Tekniske data
Tekniske data
| Vippevinkel | 5° |
| Bæreevne (metrisk) | 15 kg |
| Hastighedsområde | 0 to 80 rpm |
| Spænding | 100/115/220/240 V |
| Produkttype | Rocker Shaker |
| Stiktype | EU-Plug |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?
