missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE White Square Narrow Neck Bottle
Manufactured from HDPE for strength and durability. Kautex™ HDPE Square Narrow Mouth Bottles are easily stocked and save space in the laboratory from square shape.
Brand: Kautex™ 2000084000
Additional Details : Weight : 0.02000kg
Description
- Square cross-section
- Recessed labelling field
- No cap. Four types of closures available separately
- Ideal for liquids, leak-proof
- packaging
- sending samples
- transport
- storage
Specifications
Narrow Neck Bottle | |
45 mm | |
White | |
Packaging, Sending Samples, Transport, Storage | |
Narrow | |
Square |
108 mm | |
0.1 L | |
17 mm | |
HDPE | |
Narrow |