missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emballator HDPE Rectangular Bottles
Made of HDPE
Brand: Emballator 48E0025-220

This item is not returnable.
View return policy
Description
- Shape: Rectangular
- Material: HDPE
- Color: Nature
Specifications
250 mL | |
HDPE | |
Rectangular | |
22 mm |
64 x 44 x 131 mm | |
20g | |
Rectangular Bottle |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Emballator HDPE Rectangular Bottles
Spot an opportunity for improvement?Share a Content Correction