missing translation for 'onlineSavingsMsg'
Learn More
Emballator HDPE Rectangular Bottles Product Code.: 11354345
Only undefined left
Add to basket

Emballator HDPE Rectangular Bottles

Product Code. 11354345
45 x 38 x 91 mm
Encompass
Click to view available options
Dimensions (L x W x H):
95.3 x 75 x 195 mm
45 x 38 x 91 mm
64 x 44 x 131 mm
84 x 56 x 153 mm
This item is not returnable. View return policy

Product Code. 11354345

Brand: Emballator 48E0010220

Only undefined left
Add to basket
Only undefined left
Add to basket
This item is not returnable. View return policy

Made of HDPE

  • Shape: Rectangular
  • Material: HDPE
  • Color: Nature

Specifications

Capacity (Metric) 100 mL
Dimensions (L x W x H) 45 x 38 x 91 mm
Material HDPE
Weight (Metric) 11g
Shape Rectangular
Product Type Rectangular Bottle
Closure Size 22 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Emballator HDPE Rectangular Bottles

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.