missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Jerry Can
Capacity Metric: 2.5 L
Brand: Kautex™ 2000095966
Additional Details : Weight : 3.00000kg
Description
- Comprehensive range of closure accessories facilitate multipurpose use
- Available in natural or blue colors
- UN approval for: 2.5 to 5 L and 10 to 30 L jerrycans
Specifications
Jerrican | |
Color: Natural | |
2.5 L | |
HDPE |
0.66 gal. | |
34.5 mm | |
153 x 115 x 208 mm |