missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GT4 Benchtop Centrifuge Packs

The Fisherbrand™ GT4 Benchtop Centrifuge is the premium performance high capacity model available in ventilated or rapid pull-down refrigerated versions

Brand:  Fisherbrand™

Additional Details : Weight : 108.00000kg

 View more versions of this product

Product Code. 15858722

  • 91384.80 DKK / Each


Estimated Shipment date
from Supplier 28-12-2018
Add to basket

Description

Description

  • Premium performance and capacity benchtop centrifuge models available in 3 and 4 litre options
  • Specially engineered for high throughput applications
  • Outstanding capacity and versatility accommodating up to 40x50mL or 96x15mL conical tubes (4L version)
  • Ventilated and refrigerated versions also available, with rapid temperature pull-downs
  • Three litre package includes a TX-750 rotor for speeds up to 3488xg
  • Four litre package includes a high-mass TX-1000 rotor providing excellent vibration and imbalance protection up to 3739xg, with adapters for spinning down tubes, plates or a combination of the two
  • One-touch, easy-to-use operation with pre-saved protocols
  • Backlit display interface with multi-language options
  • Rapid push-button rotor exchange with the Auto-Lock™ rotor swap system
  • Corrosion resistant and lubricating rotor-cross coating
  • Fitted with ClickSeal™ biocontainment lids
  • Glove and wipe-clean, detergent-friendly
  • Two year warranty
Specifications

Specifications

Direct brushless induction drive
Six direct access programs
-10°C to -40°C
Benchtop centrifuge
4000rpm
50/60Hz
<57dBA
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, 230 V only: EN 61326, EN 55011B, UL listed, CE marked, Certified Biosafety, RoHS compliant, WEEE compliant
TX-1000
745mm x 670mm x 360mm
No
Two years centrifuge, five years rotor
116kg
9h:59min, continuous
4 x 1000mL
3739 x G
Yes
230V
ClickSeal biocontainment lid
TX-1000 rotor, ClickSeal lid, four adapters for 40x50mL conical tubes, four adapters for 96x15mL conical tubes
1950W
GT4R 4L
Yes
GT4R 4L
Videos