missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
- Home
- Products
- Personligt beskyttelsesudstyr
- Håndbeskyttelse
- Dry Box Handsker
- AL Glove Systems GSC Isolator Box Gloves
AL Glove Systems GSC Isolator Box Gloves
Artikelnummer. 31337477
Skift visning
Klik for at se tilgængelige muligheder
Størrelse:
Large, 9.5
Medium, 8
X-Large, 11
Længde (metrisk):
800 mm
920 mm
Tykkelse (metrisk):
0.4 mm
0.6 mm
Diameter (metrisk) manchet:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
35 product options available for selection
| Artikelnummer. | Størrelse | Længde (metrisk) | Tykkelse (metrisk) | Diameter (metrisk) manchet |
|---|---|---|---|---|
| 31337477 | X-Large, 11 | 800 mm | 0.6 mm | 180 mm |
| 31337434 | Medium, 8 | 800 mm | 0.4 mm | 180 mm |
| 31337403 | Medium, 8 | 800 mm | 0.6 mm | 180 mm |
| 31337466 | Medium, 8 | 800 mm | 0.4 mm | 200 mm |
| 31337485 | Medium, 8 | 800 mm | 0.6 mm | 200 mm |
| 31337402 | Medium, 8 | 800 mm | 0.4 mm | 225 mm |
| 31337499 | Medium, 8 | 800 mm | 0.6 mm | 225 mm |
| 31337443 | Large, 9.5 | 800 mm | 0.4 mm | 160 mm |
| 31337474 | Large, 9.5 | 800 mm | 0.6 mm | 160 mm |
| 31337425 | Large, 9.5 | 800 mm | 0.6 mm | 180 mm |
| 31337433 | Large, 9.5 | 800 mm | 0.4 mm | 200 mm |
| 31337453 | Large, 9.5 | 800 mm | 0.6 mm | 200 mm |
| 31337511 | Large, 9.5 | 800 mm | 0.6 mm | 225 mm |
| 31337459 | Large, 9.5 | 800 mm | 0.6 mm | 250 mm |
| 31337506 | Large, 9.5 | 800 mm | 0.4 mm | 300 mm |
| 31337465 | Large, 9.5 | 800 mm | 0.6 mm | 300 mm |
| 31337430 | Large, 9.5 | 920 mm | 0.4 mm | 200 mm |
| 31337479 | Large, 9.5 | 920 mm | 0.6 mm | 200 mm |
| 31337471 | Large, 9.5 | 920 mm | 0.4 mm | 250 mm |
| 31337514 | Large, 9.5 | 920 mm | 0.6 mm | 250 mm |
| 31337405 | X-Large, 11 | 800 mm | 0.4 mm | 180 mm |
| 31337422 | X-Large, 11 | 800 mm | 0.4 mm | 200 mm |
| 31337442 | X-Large, 11 | 800 mm | 0.6 mm | 200 mm |
| 31337410 | X-Large, 11 | 800 mm | 0.4 mm | 225 mm |
| 31337420 | X-Large, 11 | 920 mm | 0.4 mm | 225 mm |
| 31337480 | X-Large, 11 | 800 mm | 0.6 mm | 225 mm |
| 31337397 | X-Large, 11 | 800 mm | 0.4 mm | 250 mm |
| 31337408 | X-Large, 11 | 800 mm | 0.6 mm | 250 mm |
| 31337456 | X-Large, 11 | 800 mm | 0.4 mm | 300 mm |
| 31337512 | X-Large, 11 | 800 mm | 0.6 mm | 300 mm |
| 31337435 | X-Large, 11 | 920 mm | 0.6 mm | 225 mm |
| 31337501 | X-Large, 11 | 920 mm | 0.4 mm | 250 mm |
| 31337426 | X-Large, 11 | 920 mm | 0.6 mm | 250 mm |
| 31337449 | X-Large, 11 | 920 mm | 0.4 mm | 300 mm |
| 31337404 | X-Large, 11 | 920 mm | 0.6 mm | 300 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
Denne vare kan ikke returneres.
Se returpolicy
Artikelnummer.
31337477
Leverandør
AL Glove Systems
Leverandørnr.
1318068111
Log ind eller registrer dig for at se din pris og tilgængelighed.
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres.
Se returpolicy
Beskrivelse
AL Glove Systems GSC Glovebox gloves are made of chlorosulfonated polyethylene (CSM). This material is highly resistant to the effects of oxygen and ozone aging as well as UV radiation. In addition to its good chemical resistance in contact with acids and alkalis, the glove is also temperature resistant up to 120 degrees.
- Acid- and alkali-resistant
- Gloves made of CSM are well suited for working with oxidizing products, concentrated nitric acid/hydrochloric acid, ammonia, concentrated alkalis and alcohols
- UV-stable
- Good resistance, e.g. in inert gas welding boxes or UV-intensive lighting situations
- VHP-resistant
- Especially suitable for insulators disinfected with vaporized hydrogen peroxide (VHP)
PERMEATION EN ISO 374-1:2016/A1:2018
- A Methanol Protection Level 4
- K Sodium hydroxide 40% Protection Level 6
- L Sulphuric acid 96% Protection Level 6
- P Hydrogen peroxide 30% Protection Level 6
Tekniske data
Tekniske data
| Certificeringer/overholdelse (Europa) | PPE Category III Directive 2016/425 EC Type |
| Kloreret | No |
| Farve | Natural White |
| Hånd | Ambidextrous |
| Latex fri | Yes |
| Materiale | CSM |
| Produkttype | Dry Box, Isolator Gloves |
| Størrelse | X-Large, 11 |
| Temperatur (engelsk) Max. | 248°F |
| Temperatur (metrisk) Maks | 120°C |
| Tykkelse (engelsk) | 24 mil |
| Tykkelse (metrisk) | 0.6 mm |
| Til brug med (applikation) | Aseptic and Sterile Processes, Such as Pharmaceutical Manufacturing, Compounding, and Filling. |
| Til brug med (udstyr) | Dry Box, Isolator, RABS |
| Greb design | Smooth |
| Revisionsstandarder for fremstilling/QMS | ISO 9001:2015 |
| Emballagetype | Carton |
| Temperatur (engelsk) Min | -4°F |
| Temperatur (metrisk) Min. | -20°C |
| Længde (engelsk) | 32 in. |
| Længde (metrisk) | 800 mm |
| Diameter (engelsk) manchet | 7 in. |
| Diameter (metrisk) manchet | 180 mm |
| Vis mere Vis mindre |
Produkttitel
Vælg et problem
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?