missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
AL Glove Systems GSB Isolator Box Gloves
Klik for at se tilgængelige muligheder
Størrelse:
Large, 9.5
Medium, 8
X-Large, 11
Længde (metrisk):
800 mm
920 mm
Tykkelse (metrisk):
0.4 mm
0.6 mm
Diameter (metrisk) manchet:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
Beskrivelse
AL Glove Systems GSB gloves are made of bromo-butyl rubber (BBR) with high gas impermeability and high resistance to a wide range of polar hydrocarbons such as acids, esters, ketones, and amine derivatives. They are highly flexible with a high sensitivity. The GSB Glove is classified as PAH-free.
- Impermeable to gas
- High resistance to the permeation of mainly oxygen, nitrogen, inert gases, etc. during production under inert gas atmosphere in inert boxes for the production of electronic components and microcomponents
Flexible:
- Offers good sensitivity in handling
- Resistant to chemicals
- High resistance to a wide range of chemicals and toxins
PERMEATION EN ISO 374-1:2016/A1:2018
- A Methanol Protection Level 6
- B Acetone Protection Level 6
- I Ethyl acetate Protection Level 3
- K Sodium hydroxide 40% Protection Level 6
- L Sulphuric acid 96% Protection Level 6
- N Acetic acid 99% Protection Level 6
- O Ammonium hydroxide 25% Protection Level 6
- T Formaldehyde 37% Protection Level 6
Tekniske data
Tekniske data
| Certificeringer/overholdelse (Europa) | PPE Category III Directive 2016/425 EC Type |
| Kloreret | No |
| Farve | Black |
| Hånd | Ambidextrous |
| Latex fri | Yes |
| Materiale | Butyl |
| Produkttype | Dry Box, Isolator Gloves |
| Størrelse | X-Large, 11 |
| Temperatur (engelsk) Max. | 194°F |
| Temperatur (metrisk) Maks | 90°C |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering