missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Griffin PTFE Beaker Thick-Walled
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- White, opaque, thick-walled Griffin-style beakers
- PTFE construction for excellent chemical resistance and high thermal stability from -200 to +260°C
- Spouted
- Suitable for microwave ovens
- Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- Without graduations
Specifications
Diameter (Metric) Outer | 22mm |
Capacity (Metric) | 5 mL |
Material | PTFE |
Height (Metric) | 24mm |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | No |
Style | Griffin |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'