missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Griffin PTFE Beaker Thick-Walled

Catalog Number 10102411
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

High thermal stability from –200 to +260°C. VITLAB™ Griffin PTFE Thick-Walled Beakers have excellent chemical resistance.

  • White, opaque, thick-walled Griffin-style beakers
  • PTFE construction for excellent chemical resistance and high thermal stability from -200 to +260°C
  • Spouted
  • Suitable for microwave ovens
  • Autoclavable at 121 °C (2 bar) according to DIN EN 285.
  • Without graduations
Diameter (Metric) Outer 22mm
Capacity (Metric) 5 mL
Material PTFE
Height (Metric) 24mm
Type Beaker
Autoclavable Autoclavable
Graduated No
Style Griffin
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'