missing translation for 'onlineSavingsMsg'
Få mere at vide

Globe Scientific Graduated Transfer Pipets

Artikelnummer. 31924097
Skift visning
Klik for at se tilgængelige muligheder
Bulb Draw (metrisk):
0.9 mL
1.8 mL
2 mL
2.2 mL
3.2 mL
3.4 mL
3.5 mL
5 mL
Længde (metrisk):
115 mm
140 mm
145 mm
148 mm
150 mm
155 mm
215 mm
Emballagetype:
10/Pk., 10 Pk/Bag, 4 Bags/Cs.
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Bulb Draw (metrisk) Længde (metrisk) Emballagetype
31924097 3.4 mL 150 mm 20/Pk., 20 Pk/Cs.
31922852 3.5 mL 148 mm 500/Pk., 10 Pk/Cs.
31923684 3.5 mL 148 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
31923007 3.2 mL 155 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
31922810 3.2 mL 155 mm 10/Pk., 10 Pk/Bag, 4 Bags/Cs.
31923662 3.2 mL 155 mm 20/Pk., 20 Pk/Cs.
31924079 0.9 mL 115 mm 500/Pk., 10 Pk/Cs.
31923622 0.9 mL 115 mm Individually Wrapped, 100/Pk., 5 Pk/Cs.
31923912 0.9 mL 115 mm 20/Pk., 25 Pk/Cs.
31922995 3.4 mL 150 mm 500/Pk., 10 Pk/Cs.
31924070 3.4 mL 150 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
31924086 3.4 mL 145 mm 500/Pk., 10 Pk/Cs.
31923564 2.2 mL 140 mm 500/Pk., 10 Pk/Cs.
31923145 2.2 mL 140 mm 20/Pk., 20 Pk/Cs.
31923737 3.4 mL 145 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
31922366 1.8 mL 155 mm 500/Pk., 10 Pk/Cs.
31923874 1.8 mL 155 mm Individually Wrapped, 100/Pk., 5 Pk/Cs.
31921455 1.8 mL 155 mm 20/Pk., 25 Pk/Cs.
31922991 2 mL 155 mm 500/Pk., 10 Pk/Cs.
31923632 2.2 mL 140 mm Individually Wrapped, 100/Pk., 4 Pk/Cs.
31923009 3.4 mL 145 mm 10/Pk., 10 Pk/Bag, 4 Bags/Cs.
31924074 3.4 mL 145 mm 20/Pk., 20 Pk/Cs.
31924093 1.8 mL 150 mm 500/Pk., 10 Pk/Cs.
31923008 5 mL 215 mm 250/Pk., 10 Pk/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 31924097 Supplier Globe Scientific Supplier No. 137010S20
Forventet forsendelse: 28-09-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated transfer pipets are designed for measurements, these pipets feature molded-in graduation marks that will never fade or wash off.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoklaverbar Not Autoclavable
Bulb Draw (metrisk) 3.4 mL
Kalibreret No
Materiale LDPE
Sterilitet Sterile
Dråber/ml 25
Uddannet Yes
Gradueringer 1 mL
Emballagetype 20/Pk., 20 Pk/Cs.
Farve Natural
Volumen (metrisk) 5 mL
Længde (metrisk) 150 mm
Type Graduated Transfer Pipet
Engangs Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.