Learn More
Vitlab™ Graduated Stacking Pitchers
Measure and carry-out chemical reactions. Vitlab™ Graduated Stacking Pitchers are ideal for performing chemical reactions in the laboratory and measuring chemicals. It has a stable handle and easily readable, printed scale on both sides.
Brand: Vitlab™ 481944
Additional Details : Weight : 1.00000kg
Description
- Available in four different colors
- With stable handle and easily readable, printed scale on both sides
- Clean at no higher than 60 °C is recommended
Specifications
Autoclavable | |
Red | |
1000 mL | |
10 mL | |
12 Pk. |
Yes | |
125 mm | |
Polypropylene | |
167 mm |