missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 1288 Qualitative Papers, Discs

Sartorius Stedim Biotech™ Grade 1288 Qualitative Papers, Discs are suitable for analytical purposes and routine analyses whenever no gravimetric analyses are required.

Brand:  Sartorius Stedim Biotech™ FT-3-206-080

Additional Details : Weight : 0.02600kg

 View more versions of this product

Product Code. 15992890

  • 91.70 DKK / Pack of 100
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Wet-strengthened.
  • Constructed of refined pulp and linters with > 95% alpha-cellulose content.
  • Ash content of < 0.1% according to DIN 54370
Specifications

Specifications

84 g/m2
Cotton Linters, Refined Pulp
10 sec.
100/Pk.
80 mm
Disc
12 to 15 μm
1288
0.21 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers