missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottle, 2.5 L, Graduated
Click to view available options
Color:
Amber
Clear
Description:
No Handle
With Carrying Handle
Sterility:
Non-sterile
Sterile
Description
Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
Specifications
Closure Size | 77 mm |
Closure Type | Screw Cap with Wad |
Capacity (Metric) | 2.5 L |
Color | Clear |
Description | No Handle |
No. per Case | 35/Cs. |
Sterility | Non-sterile |
Closure Color | White |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'